Add More Items
View All Quick Selects
Below you can add an image for '6x6x4 junction box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Junction Box, 6 X 6 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 6.438 In Length, 6.438 In Width, 4.200 In Height, 2.079 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$2,832.47
Per 100
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 6 In Overall Width, 6 In Overall Length, 4 In Overall Height, 34.4 LB
$181.99
Each
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 6 Knockouts, 3.02 LB
$20.76
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 6 In Overall Height, 6 In Overall Width, 4 In Overall Length, 5 Knockouts, 21.0 LB
$35.23
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X48, Gray, Steel
$110.03
Eaton B-Line Series Wiring Trough, 6" Height, 48" Length, 6" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Nacogdoches Availability: Out Of Stock
$235.82
6X6X4 Easy Install PVC JBX Junction Box
$2,260.84
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 4 Knockouts, 3 LB
$36.47
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3 LB
$66.78
9
Popularity
Default